This item is Discontinued.

Day-And-Night Day-And-Night DPFWG16X25X5M11-DDN-2 Merv 11 Filter;  Pack Of 2 DPFWG16X25X5M11=DDN=2

Day-And-Night DPFWG16X25X5M11-DDN-2 Merv 11 Filter; Pack Of 2 (Discontinued)

  • Mfr # DPFWG16X25X5M11=DDN=2
  • Zoro # G903725502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPFWG16X25X5M11=DDN=2
Zoro #
G903725502
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
16x25x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Features
  • Fits Day and Night air cleaner models FILBBCAR0016, FILBBFT0016, FILBBFTC0016, FILCCCAR0016, FILCCFTC0016 and KEAFL0201014.
  • No Assembly required, filter just slides right in!
  • Removes atmospheric and household dust, coal and insecticide dust, mites, pollen, tobacco smoke, cooking smoke, grease, mold, fungi and more down to 0.3 micron.
  • Pack 2.
  • Dimension 16 x 25 x 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.