Zoro Homepage

LED Dock Light, 15W, 42In, SS Arm, 120V

  • Mfr # ID5L42-120

  • Zoro # G0081950


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Led
Lamp Watts
15 W
Voltage
120 V
Lumens
788 lm
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID5L42-120
Zoro #
G0081950
UPC #
-
Country of Origin
Mexico

Dimensions

Arm Length
42 in
Cord Length
7.5 ft
Head Depth
4.5 in
Power Cord Length
7 1/2 ft
Head Height
3.6 in
Head Width
3.6 in

Details

Item
Dock Light
Lamp Type
Led
Lamp Watts
15 W
Voltage
120 V
Lumens
788 lm
Lamp Included
Yes
Number of Arms
1
Standards
ETL Listed
Lens Material
Acrylic
Rated Life
50,000 hr
LED Replacement For
150W PAR Fixtures
Swivel Angle
Infinitely Adjustable
Mounting Type
Mounts to a wall or I-Beam with four bolts
Arm Material
Stainless Steel
Lighthead Material
Aluminum
Switch Type
Toggle
Finish
Adjustable Stainless Steel Neck
Head Material
Aluminum
Arm Swivel Angle
Infinitely Adjustable
Bulb Wattage
15 W
Maximum Brightness
788 lm
Lighting Technology
LED
LED Replaces
150 W PAR
Arm Design
Gooseneck
Operating Voltage
120V AC
For Location
Indoor
Arm Reach
42 in
IP Rating
Not Rated
Includes Bulb
Yes
Lamp Life
50,000 hr

Description

Dock Light, Arm Reach 42 in, Arm Swivel Angle Infinitely Adjustable, Bulb Wattage 15 W, Head Depth 4.5 in, Head Height 3.6 in, Head Width 3.6 in, Includes Bulb Yes, Lighting Technology LED, Maximum Brightness 788 lm, Operating Voltage 120V AC, Power Cord Length 7 1/2 ft, Arm Design Gooseneck, For Location Indoor, IP Rating Not Rated, Arm Material Stainless Steel, Head Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.