This item is Discontinued.

Day-Brite Cfi LED High Bay, 166 Watts FBX16LL40-UNV

LED High Bay, 166 Watts (Discontinued)

  • Mfr # FBX16LL40-UNV
  • Zoro # G2362459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBX16LL40-UNV
Zoro #
G2362459
UPC #
781370009946
Country of Origin
United States

Dimensions

Suggested Fixture Mounting Height
15 ft
Space to Mtg. Height Ratio
1.3 to 1
Fixture Length
24 in
Fixture Width
23 7/8 in
Fixture Height
3 11/16 in
Overall Width
24 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Height
2 7/8 in
Overall Length
23 7/8 in

Details

Lighting Technology
LED
Lumens
16,000 lm
Light Distribution
General
Fixture Voltage
120 to 277
Color Temperature
4000K
Standards
cETLus, UL 1598 Listed for Damp Locations
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
166 W
LED Replacement For
6 Lamp LFL
Emergency Back Up Battery
No
Fixture Reflector Material
Polyester
Fixture Temp. Range
-31 Degrees to 104 Degrees F
Item
LED High Bay
Lighting Certification
DesignLights Consortium (DLC)
Fixture Warranty
5 yr
Fixture Mounting Type
Cable, Chain, Pendant
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
4000K
Color Rendering Index
80.0
Watts
166
Bulb Technology
LED
Fixture Housing Color
White
Dimmable
Yes
CRI
80
Fixture Rated Life
100,000 hr
Number of Light Bars
4
Fixture Series
FBX High Bay
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lumens Per Watt
96.0
Lamp Watts - Fixtures
125 W
Occupancy Sensor
Yes
Voltage
120 to 277V
Rated Life
0 hr, 100 hr
Warranty
5 yr.
Reflector Material
Polyester
Lumens per Watt
96 lm/W
Lamp Type
Integrated LED
Series
FBX
Emergency Battery Backup
No
Bay Light Type
High Bay
Ambient Temp. Range
-31 Degrees to 104 Degrees F
Min. Ambient Temp.
-31 Degrees F
Max. Ambient Temp.
104 Degrees F
For Bulb Type
LED
Housing Finish
Polyester Powder Paint
Housing Material
Metal

Description

LED High Bay, LED Replacement For 6 Lamp LFL, Fixture Voltage 120 to 277, 166 Watts, 16,000 Lumens, Color Temp. 4000K, Fixture Rated Life 100,000 hr., Standards DLC Listed, UL 1598 for Damp Locations, Light Distribution General, Fixture Length 24 In., Fixture Width 23-7/8 In., Fixture Height 3-11/16 In., Number of Light Bars 4, Space to Mtg. Height Ratio 1.3 to 1, CRI 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.