This item is Discontinued.

Day-Brite Cfi LED Striplight, 42W, 4042lm, 4000K, 120/277V LF4EZ3840ULAG

LED Striplight, 42W, 4042lm, 4000K, 120/277V (Discontinued)

  • Mfr # LF4EZ3840ULAG
  • Zoro # G0041557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF4EZ3840ULAG
Zoro #
G0041557
UPC #
782343978634
Country of Origin
Unknown

Dimensions

Length
44-5/8"
Width
2-1/4"
Height
2-3/4"

Details

LED Replacement For
1 Lamp LFL
Lumens Per Watt
96.0
Emergency Back Up Battery
No
Color Temp.
4000K
Dimmable / Non-Dimmable
Non-Dimmable
Standards
cULus Listed, Suitable for Damp Locations, LED Boards and Drivers Are RoHS Compliant
Voltage
120 to 277
Lumens
4042
Color Temperature
4000 K
Number of Light Bars
0
Rated Life
50,000 hr.
Warranty
5 yr.
Temp. Range
0 Degrees to 25 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Item
LED Striplight
Lumens per Watt
96.0

Description

4042 Lumens, Color Temperature 4000 K, Lumens per Watt 96.0, Number of Light Bars 0, LED Replacement For 1 Lamp LFL, Standards cULus Listed, Suitable for Damp Locations, LED Boards and Drivers Are RoHS Compliant, LED Striplight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.