Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Day Runner Day Runner AAG471225 4 x 6 in. Undated Day Runner PRO Planner Refill AAG471225

Day Runner AAG471225 4 x 6 in. Undated Day Runner PRO Planner Refill (Discontinued)

  • Mfr # AAG471225
  • Zoro # G903899869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAG471225
Zoro #
G903899869
UPC #
38576581111
Country of Origin
China

Description

PRO Two-Page-Per-Day Planning Pages are designed for use with Day Runner Pro Business System Planners. Dated yearly refill ranges 12 months from January to December. Two-page-per-day spreads feature space for quarter-hourly appointment times from 8 AM to 7 PM, areas for prioritized activities, expense tracking, daily notes and appointments, Julian dates and past, current and future months reference. Planning pages include monthly overview tabs, an event calendar and four-year overview. Printed on quality paper containing 60 percent post-consumer material.

Features
  • Keep track of deadlines, special events and more with clear, simple organizationCovers a full year of planning from January to DecemberUndated for versatile planningTabbed monthly overviews for long-range planning
  • Covers a full year of planning from January to December
  • Undated for versatile planning
  • Tabbed monthly overviews for long-range planning
Specifications
  • Julian Dates: Yes
  • Date Format: Daily
  • Sheet Height: 6 3/4"
  • Sheet Width: 3 3/4"
  • Double Page Layout: 1 Day
  • Time Period: 1 Year
  • Start Month: January
  • End Month: December
  • Appointment Time: 8:00 AM to 7:00 PM - Quarter-hourly
  • Color: White, Cream
  • Material: Paper
  • Recycled Content: 0.6
  • Assembly Required: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.