LEDRndHghBay, White, HCY, 161/4inL, 161/4inW

  • Mfr # HCY2437L8CST-UN3-DIM-WH

  • Zoro # G916307658


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting Style
Suspended
Standards
cULus, DLC Listed Premium, NSF
Overall Height
13 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HCY2437L8CST-UN3-DIM-WH
Zoro #
G916307658
UPC #
190096197156
Country of Origin
China

Dimensions

Overall Height
13 3/8 in
Nominal Width
16 1/4 in
Suggested Mounting Height - Minimum
25 ft
Overall Width
16 1/4 in
Overall Length
16 1/4 in
Suggested Mounting Height - Maximum
50 ft

Details

Item
LED Round High Bay
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting Style
Suspended
Standards
cULus, DLC Listed Premium, NSF
Product Type
LED High Bay
LED Replacement For
1000W MH
Color Rendering Index
80
Housing Material
Die-Cast
For Bulb Type
LED
Bulbs Included
Yes
Number of Bulbs
0
Lens Material
Polycarbonate
Series
HCY
Lighting Technology
LED
Ambient Temperature - Minimum
-30 Degrees C
IP Rating
IP65
Ambient Temperature - Maximum
50 Degrees C
Color Selectable
Selectable
Maximum Fixture Wattage
240 W
Housing Color
White
Color Temperature
3500K, 4000K, 5000K
Ballast Type
Electronic Driver
Light Output
37 lm
Lamp Type
LED
Dimmable
Yes
Light Distribution
General
Lumen Selectable
Selectable
Bay Light Type
High Bay
Voltage
120 to 347V AC
NEMA Enclosure Rating
4X

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.