04-06 Bmw X3 L6 2.5L/04-06 Bmw X3 L6 3.0 Radiator Hose, 72802

  • Mfr # 72802

  • Zoro # G2120429


product price:  $60.99
/ea

Key Features

Color
Black
Material
EPDM
Type
Single I.D. Hose
Inside Dia.
1-7/16 in
End 1 Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72802
Zoro #
G2120429
UPC #
36687907189
Country of Origin
Unknown

Dimensions

Inside Dia.
1-7/16 in
End 1 Outside Diameter
2 in
Trunk Height
14 in
End 1 Inside Diameter
1 7/16 in
End 2 Outside Diameter
2 in
End 2 Inside Diameter
1 7/16 in

Details

Color
Black
Material
EPDM
Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.