Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayco 05-12 Audi 3.2L Balancer, Pb1694N PB1694N

05-12 Audi 3.2L Balancer, Pb1694N (Discontinued)

  • Mfr # PB1694N
  • Zoro # G4391041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1694N
Zoro #
G4391041
UPC #
9317010012604
Country of Origin
Unknown

Dimensions

Overall Width
37.00 mm
Overall Outside Diameter
6.563 in
Pulley 1 Outside Diameter
6.371 in
Ring Width
1.217 in

Details

Bolt Hole Quantity
8
Outer Ring Material
Steel
Crank Bore
0.949 in
Number of Integrated Pulleys
1
Pulley 1 Type
Serpentine
Pulley 1 Number Of Grooves
6 mm
Timing Marks
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.