Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayco 11-14 Peterbilt 388 L6 11.9L Poly Rib Belt, 5100921 5100921

11-14 Peterbilt 388 L6 11.9L Poly Rib Belt, 5100921 (Discontinued)

  • Mfr # 5100921
  • Zoro # G8914782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5100921
Zoro #
G8914782
UPC #
36687910448
Country of Origin
Unknown

Dimensions

Outside Length
92.685"
Top Width
1.38"
Effective Length
92.126

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Rib Quantity
10
Outside Circumference
2354.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.