59-64 Chevrolet /4.6/5.4/5.7L Radiator Hose, 70104
Mfr # 70104
Zoro # G2125609
product price: $14.45
/eaKey Features
Color
Black
Material
EPDM
Type
Single I.D. Hose
Inside Dia.
1-1/2 in
End 1 Inside Diameter
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70104
Zoro #
G2125609
UPC #
38244132799
Country of Origin
Unknown
Dimensions
Inside Dia.
1-1/2 in
End 1 Inside Diameter
1 1/2 in
End 2 Inside Diameter
1 1/2 in
Trunk Height
18 3/4 in
Details
Color
Black
Material
EPDM
Type
Single I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.