Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

88-09 HYUNDAI/MERC/MITSU/NIS/TOY/VW 1.5/

  • Mfr # 71657

  • Zoro # G202151378


product price: $18.89
/ea

Key Features

Color
Black
Material
EPDM
Finish
Black
Inside Dia.
1 21/64",1 21/64"
End 1 Inside Diameter
1 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71657
Zoro #
G202151378
UPC #
382000000000
Country of Origin
Unknown

Dimensions

Inside Dia.
1 21/64",1 21/64"
End 1 Inside Diameter
1 21/64 in
End 2 Inside Diameter
1 21/64 in
Trunk Height
16 in

Details

Color
Black
Material
EPDM
Finish
Black
Hose Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.