90-92-94-97-09-11 Chev-Honda-Isuzu-Pont-

  • Mfr # 86822

  • Zoro # G500630995


product price: $13.89
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
9/16",9/16"
Trunk Height
3 1/2 in
End 2 Inside Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86822
Zoro #
G500630995
UPC #
36687695628
Country of Origin
Unknown

Dimensions

Inside Dia.
9/16",9/16"
Trunk Height
3 1/2 in
End 2 Inside Diameter
9/16 in
End 1 Inside Diameter
9/16 in
End 2 Outside Diameter
15/16 in
End 1 Outside Diameter
15/16 in

Details

Material
EPDM
Color
Black
Hose Type
Single I.D. Hose

Description

90-92-94-97-09-11 Chev-Honda-Isuzu-Pont-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.