Shop PARKER
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6722 Series High Temperature Heater Hose, Silicone 3/4 in. ID, SAE J20R3, SAE J2387
- Mfr # 6722-0750250
- Zoro # G512333723
product price:Â
$
2,006.99
/ea
Key Features
Length
250 ft
Material
Brick Red Silicone
Inside Dia.
3/4 in
Pressure Rating
200 psi
Exterior Dia.
1.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6722-0750250
- Zoro #
- G512333723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 250 ft
- Inside Dia.
- 3/4 in
- Exterior Dia.
- 1.07 in
- Min. Bend Radius (In.)
- 2.8 in
Details
- Material
- Brick Red Silicone
- Pressure Rating
- 200 psi
- Features
- Fitting Type
- Coolant, Water
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
- Finish
- Glossy
- Hose Cover Material
- Blue Silicone
- Min. Working Temp
- -65°F
- Reinforcement
- Multiple High Temperature Textile Plies
- Max. Working Temp
- 350°F
- Specific Applications
- Silicone Coolant/Engine
- Series
- Series 6722
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.