90-99 Honda/Isuzu 2.2/2.3L Heater Hose, 86823
Mfr # 86823
Zoro # G6864939
product price: $9.99
/eaKey Features
Color
Black
Material
EPDM
Inside Dia.
1/2",1/2"
End 1 Inside Diameter
1/2 in
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86823
Zoro #
G6864939
UPC #
36687514653
Country of Origin
Unknown
Dimensions
Inside Dia.
1/2",1/2"
End 1 Inside Diameter
1/2 in
Trunk Height
3-1/2 in
End 2 Inside Diameter
1/2 in
Details
Color
Black
Material
EPDM
Hose Type
Single I.D. Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.