Shop PARKER
See all product information
Create Account
6722 Series High Temperature Heater Hose, Silicone 1/2 in. ID, SAE J20R3, SAE J2387
Mfr # 6722-0500250
Zoro # G112333741
product price:Â $1,801.99
/ea
Free Shipping & Returns
Key Features
Fitting Type
Coolant, Water
Exterior Dia.
0.82 in
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Pressure Rating
250 psi
Material
Brick Red Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6722-0500250
- Zoro #
- G112333741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Exterior Dia.
- 0.82 in
- Inside Dia.
- 1/2 in
- Length
- 250 ft
- Min. Bend Radius (In.)
- 1.5 in
Details
- Fitting Type
- Coolant, Water
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
- Pressure Rating
- 250 psi
- Material
- Brick Red Silicone
- Features
- Standards
- SAE J20R3, SAE J2387
- Finish
- Glossy
- Specific Applications
- Silicone Coolant/Engine
- Max. Working Temp
- 350°F
- Reinforcement
- Multiple High Temperature Textile Plies
- Hose Cover Material
- Blue Silicone
- Min. Working Temp
- -65°F
- Series
- Series 6722
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.