Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94 Ford 7.3L

  • Mfr # 89664

  • Zoro # G300559182


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Type
Automatic
Belt Type
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
82.5 mm
Direction
Clock Wise
Number of Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89664
Zoro #
G300559182
UPC #
36687844880
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
82.5 mm
Pulley 1 Width
30 mm

Details

Type
Automatic
Belt Type
Serpentine
Direction
Clock Wise
Number of Pulleys
1
Pulley 1 Flat
Yes

Description

94 Ford 7.3L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.