This item is Discontinued.

Dayco 97-01 Cadillac 3L Radiator Hose, 72085 72085

97-01 Cadillac 3L Radiator Hose, 72085 (Discontinued)

  • Mfr # 72085
  • Zoro # G2144560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72085
Zoro #
G2144560
UPC #
36687229472
Country of Origin
Unknown

Dimensions

Inside Dia.
1-11/32 in
Trunk Height
16 in
End 2 Inside Diameter
1 11/32 in
End 1 Inside Diameter
1 11/32 in

Details

Color
Black
Material
EPDM
Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.