Shop DAYCO
See all product information
Create Account
99-08 Chev-Suzuki:2.5-2.7L Pulley, 89509
- Mfr # 89509
- Zoro # G2650511
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Max Belt Width - Belt Tensioners and Tension Pulleys
04 Rib
Belt Type
Serpentine
Bearing Width
16 mm
Number of Bearings
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89509
- Zoro #
- G2650511
- UPC #
- 36687770820
- Country of Origin
- Unknown
- Material
- Steel
- Belt Type
- Serpentine
- Number of Bearings
- 1
- Flat
- Yes
Dimensions
- Max Belt Width - Belt Tensioners and Tension Pulleys
- 04 Rib
- Bearing Width
- 16 mm
- Bearing Inner Diameter 1
- 8.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.