Shop All Motorsport Drivetrain
Dayco
ATV BELT HPX, DAYCO HPX HPX2239
Mfr # HPX2239
Zoro # G800768039
Free Shipping & Returns
$108.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .460 in
- Top Material Rubber
- Outside Circumference 1038.225 mm
- Bottom Cog Type Fine
- Angle 28 Degrees
Product Information
- Brand Dayco
- MFR # HPX2239
- Zoro # G800768039
- UPC # 36687606860
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 30.176 mm |
Details
Description
Outside Circ (in) 40.875 Top Width (in) 1.188 Angle 28 Thickness .460
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hub & Spindle Assy. (4 Bolt) 8" x8" x6" (A-HS150045)
- VELVAC Air Brake Insert, 3/16 in. Dia., PK50 (010085)
- ORALITE Reflective Tape, White, 12 in. L, 2 in. W (18347)
- SEACHOICE Swivel Bolster Bracket, 10" (55330)
- GATES G-Force Carbon Cord CVT Belts 50C4289 OEM 3211202 1 1/2" x 44 1/8" (50C4289)
- GATES G-Force CVT Belts 21G4140 OEM 3211142 1 7/32" x 42 5/8" (21G4140)
- ALL BALLS All Balls Bearing 62/32-2RS (62/32-2RS)
- GATES G-Force CVT Belts 34G3596 OEM 1XD176410000 1 11/32" x 37 1/8" (34G3596)
- GATES G-Force CVT Belts 40G3569 OEM 0180055000 1 13/32" x 36 7/8" (40G3569)
- GATES G-Force CVT Belts 32G4588 OEM M158189 1 5/16" x 47" (32G4588)
- ALL BALLS All Balls Bearing Kit 25-1003 (25-1003)
- Dayco Motorsport Drivetrain