Zoro Homepage

Auto V-Belt, Industry Number 17A1285

  • Mfr # 24505

  • Zoro # G0881946


product price: $26.19
/ea

Key Features

Belt Type
V-Belt
Outside Length
51 1/8 in
Top Width
3/4 in
Industry Number
17A1285
Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24505
Zoro #
G0881946
UPC #
036687650016
Country of Origin
United States

Dimensions

Outside Length
51 1/8 in
Top Width
3/4 in
Thickness
7/16 in
Effective Length
50 1/2 in
Belt Trade Size
A

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
17A1285
Angle
38 Degrees
Belt Style
Cogged
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Ribs
0
Number of Bands
0
Edge Construction
Raw Edge
Reinforcing Cord Material
Polyester

Description

Automotive V-Belt, Cogged, Outside Length 50.5 In, Top Width 0.75 In, Industry Number 17A1285

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.