Shop DAYCO
See all product information
Create Account
No Slack Automatic Belt Tensioner, 89492
- Mfr # 89492
- Zoro # G8977338
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Type
Automatic
Belt Type
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
74 mm
Pulley 1 Width
39.25 mm
Number of Pulleys
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89492
- Zoro #
- G8977338
- UPC #
- 36687843289
- Country of Origin
- Unknown
- Type
- Automatic
- Belt Type
- Serpentine
- Number of Pulleys
- 1
- Direction
- Clock Wise
- Pulley 1 Flat
- Yes
Dimensions
- Pulley Diameter - Belt Tensioners and Tension Pulleys
- 74 mm
- Pulley 1 Width
- 39.25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.