Serpentine Belt, Industry Number 6PK1765
- Mfr # 5060695
- Zoro # G0744082
product price:Â
$
37.29
/ea
Key Features
Belt Type
Serpentine Belt
Outside Length
70 5/32 in
Top Width
13/16 in
Industry Number
6PK1765
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5060695
- Zoro #
- G0744082
- UPC #
- 036687674869
- Country of Origin
- Denmark
- Item
- Serpentine Belt
- Belt Type
- Serpentine Belt
- Industry Number
- 6PK1765
- Color
- White
- Number of Ribs
- 6
- Reinforcing Cord Material
- Aramid
- Resistance Properties
- Heat-Resistant
- Standards
- SAE J1459, SAE J2432
- Belt Style
- V-Ribbed
- Number of Bands
- 0
- Belt Material
- EPDM
- Wire Color
- White
Dimensions
- Outside Length
- 70 5/32 in
- Top Width
- 13/16 in
- Thickness
- 5/32 in
- Belt Trade Size
- K
- Effective Length
- 69 1/2 in
Description
Serpentine Belt, Heavy Duty, Outside Length 70.16 In, Top Width 0.82 In, Industry Number 6PK1765
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.