Serpentine Belt, Industry Number 8PK3462
Mfr # 5081363
Zoro # G1219617
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Belt Type
Serpentine Belt
Outside Length
136 15/16 in
Top Width
1 3/32 in
Industry Number
8PK3462
Resistance Properties
Heat-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5081363
Zoro #
G1219617
UPC #
036687677426
Country of Origin
United States
Dimensions
Outside Length
136 15/16 in
Top Width
1 3/32 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
136 5/16 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK3462
Resistance Properties
Heat-Resistant
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Color
White
Standards
SAE J1459, SAE J2432
Belt Style
V-Ribbed
Number of Ribs
8
Number of Bands
0
Description
Serpentine Belt, Heavy Duty, Outside Length 136.93 In, Top Width 1.12 In, Industry Number 8PK3462
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.