Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95173
Zoro #
G2241364
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
1,562 mm
Top Width
23 mm
Effective Length
1,562 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95173
Reinforcing Cord Material
Fiberglass
Belt Style
Metric V-Belt
Number of Ribs
0
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Abrasion-Resistant
Number of Bands
0
Description
Truck V-Belt, Timing, Outside Length 61.50 In, Top Width 1.15 In, Industry Number 95173
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.