Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95216
Zoro #
G1194767
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
1,210 mm
Top Width
24 mm
Effective Length
1,210 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95216
Reinforcing Cord Material
Fiberglass
Number of Ribs
0
Number of Bands
0
Belt Style
Metric V-Belt
Resistance Properties
Abrasion-Resistant
Operating Temperature - Maximum
250 Degrees F
Description
Truck V-Belt, Timing, Outside Length 47.64 In, Top Width 0.95 In, Industry Number 95216
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.