Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95270
Zoro #
G1720266
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
1,448 mm
Top Width
28 mm
Effective Length
1,448 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95270
Resistance Properties
Abrasion-Resistant
Belt Style
Metric V-Belt
Number of Ribs
0
Reinforcing Cord Material
Fiberglass
Number of Bands
0
Operating Temperature - Maximum
250 Degrees F
Description
Truck V-Belt, Timing, Outside Length 57.01 In, Top Width 1.26 In, Industry Number 95270
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.