Shop All Aprons
Daymark
Bib Apron, Blue, 42 In. L, 24 In. W
Mfr # 50422
Zoro # G2011195
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Width 24 in
- Fabric Nylon
- Number of Pockets 0
Product Information
Dimensions
Width | 24 in |
Overall Length | 42 in |
Named Size | Universal |
Details
Description
Bib Apron, Product Type Apron, Adjustable No, Color Blue, Fabric Material Nylon, Number of Pockets 0, Overall Length 42 in, Size Universal, Overall Width 24 in, Style Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (KKC1PU-05-XL)
- JUSTRITE Replacement Grate, 48 In. L, 24 In. W (28259)
- XSORB Spill Kit, Acid Neutralizer, 55 gal. (XKD550N)
- BERNE Bib, Overall, Original, Unlined Duck, 40x28 (B1067)
- DAYMARK Bib Apron, Blue, 36 In. L, 24 In. W (50362)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 11.8 Mil (BLKH-HDS-TPU-AP2Y1)
- UNCOMMON THREADS Formal V-Neck Apron Blk (3041-0100)
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Black (18121)
- ANSELL Coat Apron, Blue, 50 In. L, M (56-910)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- Daymark Workwear and Protective Clothing