Shop All Food Labels
Daymark
Day Label, Friday, 3 In. W, PK500
Mfr # 1122125
Zoro # G0890696
original price:
$12.09
4% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Removable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Product Information
- Brand Daymark
- MFR # 1122125
- Zoro # G0890696
- UPC # 083491302075
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Details
Description
Day Label, Bio-Based Yes, BPI Certified No, Color Green, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Day of the Week, SFI Certified No, Label Shape Square, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, For Use With 2 in 7-Slot Plastic Dispenser IT111081 or 2 in 7-Slot Metal Dispenser IT110803
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infra-Red Lamp (Clear) 125V, 250W (WHITE-CTD-120)
- AJM PACKAGING AJM 5# Natural Kraft Bag, PK500 (GB05NP5C)
- GRANDMAS 3.71oz Grandmas® Cookies, Vanilla, 24 PK (28400450959)
- RICHARDSON Large Butter Mints 25lbs (09012)
- DAYMARK Day Label, Saturday, 3 In. W, PK1000 (1100606)
- DAYMARK Shelf Life Label, 2 In. H, 3 In. W, PK250 (113390)
- DAYMARK Day Label, Sunday, 3 In. W, PK500 (1122127)
- DAYMARK Matt85 Printer (IT118379)
- DAYMARK Label Gun, Plastic, 6 In. H, 8 In. L (111163)
- DAYMARK Food Safety Label, White, 2 in H, 1000pk (IT112437)
- AVERY DENNISON White Blank Labels for Monarch® 1131®, 2500/Roll, PK8 (FG-122)
- Daymark Food Labels