Day of the Week Label, Green, 2" H, Paper
Mfr # IT120156-5-Fri
Zoro # G815191662
product price:Â $9.39
/eaKey Features
Label Style
Removable
Legend
Friday
Water Resistant
No
Maximum Temperature
160 Degrees F
Product Series
MoveMark(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IT120156-5-Fri
Zoro #
G815191662
UPC #
-
Country of Origin
United States
Details
Item
Day of the Week Label
Label Style
Removable
Legend
Friday
Water Resistant
No
Maximum Temperature
160 Degrees F
Product Series
MoveMark(TM)
BPI Certified
No
FSC Certified
No
USDA Certified Bio-based Products
No
SFI Certified
No
Bio-Based
No
Compostable
Not Compostable
Description
Day of the Week Label, Bio-Based No, BPI Certified No, Color Green, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, Material Paper, Number of Labels 500, Product Type Day of the Week Label, SFI Certified No, Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Legend Friday, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.