This item is Discontinued.

Daymark No Carbon Guest Check, 2 Part, Tan, PK8 ACR-T4997SP

No Carbon Guest Check, 2 Part, Tan, PK8 (Discontinued)

  • Mfr # ACR-T4997SP
  • Zoro # G4364236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACR-T4997SP
Zoro #
G4364236
UPC #
083491308503
Country of Origin
Unknown

Dimensions

Length
4 1/4 in
Width
8 1/2 in

Details

Sub-Category
Guest Checks
Number of Sheets
250
Item
Guest Checks & Receipts
Cover Material
Paper
Cover Color
Tan
Number of Duplicates
2-Part Carbonless
Carbon Copies
Yes
Paper Color
Tan
Binding Type
Notepad

Description

Guest Checks & Receipts, Cover Color Tan, Cover Material Paper, Notepad, Length 4 1/4 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 8 1/2 in, Number of Sheets 250, Paper Color Tan, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.