Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACR-G4797-3SP
Zoro #
G4364281
UPC #
083491308480
Country of Origin
China
Dimensions
Length
4 1/4 in
Width
7 1/4 in
Details
Number of Sheets
250
Sub-Category
Guest Checks
Item
Guest Checks & Receipts
Cover Color
Green
Cover Material
Paper
Carbon Copies
Yes
Paper Color
Green
Number of Duplicates
3-Part Carbonless
Binding Type
Notepad
Description
Guest Checks & Receipts, Cover Color Green, Cover Material Paper, Notepad, Length 4 1/4 in, Number of Duplicates 3-Part Carbonless, Carbon Copies Yes, Width 7 1/4 in, Number of Sheets 250, Paper Color Green, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.