
3 Tier Extendable Steel Tower Clothes Drying Rack, 98 Feet Drying Space
Mfr # A02843116
Zoro # G116161203
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Line Length
98 ft
Color
Asteroid Pearl
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A02843116
Zoro #
G116161203
UPC #
-
Country of Origin
Australia
Dimensions
Line Length
98 ft
Details
Color
Asteroid Pearl
Material
Steel
Description
Daytek 3 Tier Steel Tower features premium steel construction with lockable castor wheels for easy maneuvering. 14 removable coat hanger brackets complement 3 adjustable height shelves with 42 rails, a total 98 feet of hanging space. The drying rack stores flat when not in use.
- Three adjustable height shelves with 42 rails and removable brackets with 14 coat hanger slots
- Folds flat and compact when not in use
- Strong and durable powder-coated steel construction
- Can vary height from 46.5 to 72.5 inches, and steel hanging rails allow for heavy weights including towels and bath sheets
- Lockable castor wheels for easy maneuvering
- 98 Feet of hanging space
- No assembly required
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.