Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Line Retractable Clothesline, 92 Feet Drying Space

  • Mfr # A02843110

  • Zoro # G216161240


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Anthracite Black
Line Length
91.9 ft
Includes
Wall mounting bolt pack and 12 clothes pins included
Material
Steel, PVC outer/nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843110
Zoro #
G216161240
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
91.9 ft

Details

Color
Anthracite Black
Includes
Wall mounting bolt pack and 12 clothes pins included
Material
Steel, PVC outer/nylon

Description

Sun-drying or air-drying your clothes on a line is the simplest and cheapest way to deal with laundry. You don't have to pay as much on electric usage and you'll still end up with perfectly dried garments that smell heavenly. The space-saving Daytek Mk2 4-line Retractable Clothesline is ideal for small yards. The durable corrosion-resistant frame stands up to extreme weather conditions and can be mounted on a wall with a separate post for the other end of the 4 retractable lines. Alternatively the Daytek Retractable Clothesline Mounting Kit in matching Anthracite Black is sold separately.


  • Corrosion-resistant powder coated steel frame built for extreme outdoor conditions
  • Wall or post mountable
  • Individually spring-tensioned line spools
  • Mechanism securely locks all lines in place
  • Easily retracts to hide away when not in use
  • Wall mounting bolt pack and 12 clothes & pins included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.