Zoro Homepage

Easy Open Portable Folding Clothesline, 65 Feet Drying Space

  • Mfr # A02843134

  • Zoro # G816161220


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Color
Asteroid Pearl
Material
Steel, PVC outer/nylon
Includes
Ground spikes, carry bag, and sock holder
Line Length
65 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843134
Zoro #
G816161220
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
65 ft

Details

Color
Asteroid Pearl
Material
Steel, PVC outer/nylon
Includes
Ground spikes, carry bag, and sock holder

Description

The Daytek Easy Open Portable Clothesline is the perfect versatile clothes dryer with 65 feet of line space on eight lines, but is compact enough to use anywhere. The unique 'Easy Up' mechanism makes opening and collapsing a breeze. Suitable for apartment or balcony living, but also ideal for outdoors. It has ground spikes so it won't tip and a carry bag so it easily packs away in the car or camper. It even comes with a bonus sock holder. The Easy Open ensures you always have access to additional drying space.


  • Unique 'Easy up' device for quick assembly and collapse
  • Folds down to 4" x 4" x 63" for easy storage
  • Light but sturdy aluminum construction
  • Ground spikes and carry bag as the ideal camping partner
  • Compact size is perfect for apartments and balconies
  • Bonus sock holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.