Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexi Dry Single Clothesline, 49 Feet Drying Space

  • Mfr # A02843109

  • Zoro # G816161251


product price: $35.45
/ea

Key Features

Color
Anthracite Black
Line Length
49.2 ft
Includes
Steel wall mounting
Material
Steel, PVC outer/nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843109
Zoro #
G816161251
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
49.2 ft

Details

Color
Anthracite Black
Includes
Steel wall mounting
Material
Steel, PVC outer/nylon

Description

The Daytek Flexi Dry Single Clothesline is small, retractable, and built tough for extreme outdoor conditions. It's ideal when outdoor space is limited. Installation is easy with the provided steel mounting. The unit is wall or post mountable. This high caliber retractable clothesline is spring-loaded for automatic drawback and has strong, UV resistant nylon line. Also it's portable and easily moved. Enjoy the benefits of 49 feet of eco-friendly linear laundry drying space with this retractable clothesline.


  • Corrosion resistant powder-coated steel casing
  • Built tough for extreme outdoor conditions
  • UV resistant PVC outer/nylon inner high quality single line easily retracts
  • Mechanism securely locks line in place
  • Steel wall mounting included
  • Wall or post mountable and suitable for use with a line prop
  • Portable and easily moved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.