
Fold Down Clothesline Ground Mount Kit
Mfr # A02843106
Zoro # G716161245
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A02843106
Zoro #
G716161245
UPC #
-
Country of Origin
Australia
Details
Material
Steel
Color
Light Gray
Description
The Daytek Fold Down Clothesline Ground Mount Kit provides permanent freestanding outdoor installation of the Mk2 'Single' or Mk2 'Slim' Fold Down Clothesline. This is ideal for placing clothesline away from the house in large yards or where no fixing point is available for installation. Manufactured from high tensile galvanized steel tubing and powder coated in a light gray color, the mount kit is designed to be installed in concrete footings for stability. Weather and corrosion resistant.
- Compatible with Mk2 Single or Slim Daytek Fold Down Clothesline models (sold separately)
- Allows freestanding outdoor installation of fold down where no fixing point is available
- Easy Installation into concrete footings
- High tensile steel tube for maximum strength
- Galvanized and powder coated in light grey color to match fold down
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.