Zoro Homepage

Fold Down Clothesline Ground Mount Kit

  • Mfr # A02843142

  • Zoro # G616161215


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843142
Zoro #
G616161215
UPC #
-
Country of Origin
Australia

Details

Color
Iron Gray
Material
Steel

Description

The Daytek Fold Down Clothesline Ground Mount Kit provides permanent freestanding outdoor installation of the Mk2 'Single' or Mk2 'Slim' Fold Down Clothesline. This is ideal for placing clothesline away from the house in large yards or where no fixing point is available for installation. Manufactured from high tensile galvanized steel tubing and powder coated in a light gray color, the mount kit is designed to be installed in concrete footings for stability. Weather and corrosion resistant.


  • Compatible with Mk2 Single or Slim Daytek Fold Down Clothesline models (sold separately)
  • Allows freestanding outdoor installation of fold down where no fixing point is available
  • Easy Installation into concrete footings
  • High tensile steel tube for maximum strength
  • Galvanized and powder coated in light grey color to match fold down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.