Zoro Homepage

Fold Down Clothesline Kit, Mk2 Single Fold Down and Ground Mount Kit, 5PK

  • Mfr # A02843101 + A02843141 (5pk)

  • Zoro # G516161230


product price: $1,010.99
/pk 5, $202.20/ea
Free Shipping & Returns

Key Features

Material
Steel, Glass fiber, Nylon
Line Length
73.5 ft
Includes
12 clothespins, bag, sock clip, and tightening spanner
Color
Bark
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843101 + A02843141 (5pk)
Zoro #
G516161230
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
73.5 ft

Details

Material
Steel, Glass fiber, Nylon
Includes
12 clothespins, bag, sock clip, and tightening spanner
Color
Bark

Description

This kit includes Daytek's most popular fold-down clothesline, the Mk2 Single Fold Down, and the Ground Mount Kit designed for permanent freestanding outdoor installation. It's ideal for mounting the clothesline away from the house in large yards or where no fixing point is available for installation. With easy, single-handed operation, 10 lines, and an impressive 73.5 feet of hanging space, the Mk2 Single is large enough to accommodate the majority of laundry drying needs. The space-saving fold down features glass fiber reinforced nylon wall brackets and the unique patented Lift & Lock system Australian Good Design Award. Manufactured from high tensile galvanized steel and powder-coated for durability, the kit is designed to be installed in concrete footings for stability. Weather and corrosion resistant.


  • Sleek fold-away design with patented "Lift & Lock" system for easy single-handed operation
  • Single-piece glass fiber reinforced nylon corner brackets with captive nuts
  • 10 Lines with 73.5 total feet of hanging space; Discreet line tensioner
  • Mount Kit allows freestanding outdoor installation of fold down where no fixing point is available.
  • Easy Installation into concrete footings
  • High tensile steel construction for maximum strength; Galvanized and powder-coated for durability
  • Includes accessories: 12 clothespins, bag, sock clip, and tightening spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.