Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fold Down Clothesline, Mk2 Mini, 29.5 Feet Drying Space, 3PK

  • Mfr # A02843105-3pk

  • Zoro # G316161225


product price: $238.99
/pk 3, $79.66/ea
Free Shipping & Returns

Key Features

Includes
12 clothespins, bag, sock clip, and tightening spanner
Material
Steel, Glass fiber, Nylon
Line Length
29.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843105-3pk
Zoro #
G316161225
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
29.5 ft

Details

Includes
12 clothespins, bag, sock clip, and tightening spanner
Material
Steel, Glass fiber, Nylon
Color
Bark

Description

The Daytek Mk2 Mini Fold Down Clothesline has all the features of the Daytek "Single" clothesline in a smaller footprint for smaller spaces including balconies. With an easy, single-handed operation, 6 lines, and 29.5 feet of hanging space, it can be secured indoors into a timber stud wall or outdoors for that special fresh air laundry fragrance.


  • Sleek fold-away design with patented "Lift & Lock" system
  • Ideal for use in small or narrow spaces
  • High tensile steel frame, galvanized and powder coated in Bark color
  • Discreet line tensioner for removal of line slack
  • UV stabilized glass fiber nylon wall bracket
  • Single piece corner brackets with captive nuts
  • Includes accessories: 12 clothespins, bag, sock clip, and tightening spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.