
Fold Down Clothesline, Mk2 Mini, 29.5 Feet Drying Space
Mfr # A02843140
Zoro # G016161204
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Includes
12 clothespins, bag, sock clip, and tightening spanner
Line Length
29.5 ft
Material
Steel, Glass fiber, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A02843140
Zoro #
G016161204
UPC #
-
Country of Origin
Australia
Dimensions
Line Length
29.5 ft
Details
Includes
12 clothespins, bag, sock clip, and tightening spanner
Color
Iron Gray
Material
Steel, Glass fiber, Nylon
Description
The Daytek Mk2 Mini Fold Down Clothesline has all the features of the Daytek "Single" Clothesline in a smaller footprint for smaller spaces such as balconies. With easy, single-handed operation, 6 lines, and 29.5 feet of hanging space, it can be secured indoors into a timber stud wall or outdoors for that special fresh air laundry fragrance.
- Sleek fold-away design with patented "Lift & Lock" system
- Ideal for use in small or narrow spaces
- High tensile steel frame, galvanized and powder coated in light gray
- Discreet line tensioner for removal of line slack
- UV stabilized glass fiber nylon wall bracket
- Single piece corner brackets with captive nuts
- Includes accessories: 12 clothespins, bag, sock clip, and tightening spanner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.