
Fold Down Clothesline, Mk2 Single, 73.5 Feet Drying Space, 3PK
Mfr # A02843100-3pk
Zoro # G416014865
product price: $275.99
/pk 3, $92.00/ea
Free Shipping & Returns
Key Features
Color
Light Gray
Includes
12 clothespins, bag, sock clip, and tightening spanner
Line Length
73.5 ft
Material
Steel, Glass fiber, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A02843100-3pk
Zoro #
G416014865
UPC #
-
Country of Origin
Australia
Dimensions
Line Length
73.5 ft
Details
Color
Light Gray
Includes
12 clothespins, bag, sock clip, and tightening spanner
Material
Steel, Glass fiber, Nylon
Description
The Daytek Mk2 Single Fold Down Clothesline is the most popular model in the Daytek fold down range. With an easy, single-handed operation, 10 lines, and an impressive 73.5 feet of total hanging space, it is large enough to accommodate the majority of laundry drying needs. The Mk2 features glass fiber reinforced nylon wall brackets with the unique lift and lock system Australian Good Design Award. Ideal for use in small spaces, the space-saving model has a corrosion resistant galvanized, high tensile frame.
- Sleek fold-away design with patented "Lift & Lock" system
- Ideal for use in small or narrow spaces
- High tensile steel frame, galvanized and powder coated in light gray
- Discreet line tensioner for removal of line slack
- UV stabilized glass fiber nylon wall bracket
- Single piece corner brackets with captive nuts
- Includes accessories: 12 clothespins, bag, sock clip, and tightening spanner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.