Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fold Down Clothesline, Mk2 Single, 73.5 Feet Drying Space, 5PK

  • Mfr # A02843101-5pk

  • Zoro # G016161228


product price: $498.99
/pk 5, $99.80/ea
Free Shipping & Returns

Key Features

Color
Bark
Line Length
73.5 ft
Material
Steel, Glass fiber, Nylon
Includes
12 clothespins, bag, sock clip, and tightening spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843101-5pk
Zoro #
G016161228
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
73.5 ft

Details

Color
Bark
Material
Steel, Glass fiber, Nylon
Includes
12 clothespins, bag, sock clip, and tightening spanner

Description

The Daytek Mk2 Single Fold Down Clothesline is the most popular model in the Daytek fold down range. With an easy, single-handed operation, 10 lines, and an impressive 73.5 feet of total hanging space, it is large enough to accommodate the majority of laundry drying needs. The Mk2 features glass fiber reinforced nylon wall brackets with the unique lift and lock system Australian Good Design Award. Ideal for use in small spaces, the space-saving model has a corrosion resistant galvanized, high tensile frame.


  • Sleek fold-away design with patented "Lift & Lock" system
  • Ideal for use in small or narrow spaces
  • High tensile steel frame, galvanized and powder coated in Bark color
  • Discreet line tensioner for removal of line slack
  • UV stabilized glass fiber nylon wall bracket
  • Single piece corner brackets with captive nuts
  • Includes accessories: 12 clothespins, bag, sock clip, and tightening spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.