
Fold Down Clothesline, Mk2 Single, 73.5 Feet Drying Space
Mfr # A02843138
Zoro # G416161248
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Line Length
73.5 ft
Includes
12 clothespins, bag, sock clip, and tightening spanner
Color
Iron Gray
Material
Steel, Glass fiber, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A02843138
Zoro #
G416161248
UPC #
-
Country of Origin
Australia
Dimensions
Line Length
73.5 ft
Details
Includes
12 clothespins, bag, sock clip, and tightening spanner
Color
Iron Gray
Material
Steel, Glass fiber, Nylon
Description
The Daytek Mk2 Single Fold Down Clothesline is the most popular model in the Daytek fold down range. With easy, single-handed operation, 10 lines, and an impressive 73.5 feet of total hanging space, it is large enough to accommodate the majority of laundry drying needs. The Mk2 features glass fiber reinforced nylon wall brackets with the unique patented Lift & Lock System Australian Good Design Award. Ideal for use in small spaces, the space-saving model has a corrosion-resistant galvanized, high tensile frame.
- Sleek fold-away design with patented "Lift & Lock" system
- Ideal for use in small or narrow spaces
- High tensile steel frame, galvanized and powder coated in light gray
- Discreet line tensioner for removal of line slack
- UV stabilized glass fiber nylon wall bracket
- Single piece corner brackets with captive nuts
- Includes accessories: 12 clothespins, bag, sock clip, and tightening spanner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.