
Fold Down Clothesline, Mk2 Slim, 42.7 Feet Drying Space, 5PK
Mfr # A02843102-5pk
Zoro # G316161256
product price: $450.99
/pk 5, $90.20/ea
Free Shipping & Returns
Key Features
Includes
12 clothespins, bag, sock clip, and tightening spanner
Line Length
42.7 ft
Color
Light Gray
Material
Steel, Glass fiber, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A02843102-5pk
Zoro #
G316161256
UPC #
-
Country of Origin
Australia
Dimensions
Line Length
42.7 ft
Details
Includes
12 clothespins, bag, sock clip, and tightening spanner
Color
Light Gray
Material
Steel, Glass fiber, Nylon
Description
The Daytek Mk2 Slim Fold Down Clothesline is ideal for use in small spaces. With an easy, single-handed operation, 6 lines, and an impressive 42.7 feet of hanging space, it is large enough to accommodate the majority of laundry drying needs. The Mk2 features glass fiber reinforced nylon wall brackets with the unique patented Lift & Lock system Australian Good Design Award. The space-saving Slim model has a corrosion resistant galvanized, high tensile frame with a powder-coated finish for durability.
- Sleek fold-away design with patented "Lift & Lock" system
- Ideal for use in small or narrow spaces
- High tensile steel frame, galvanized and powder coated in light gray
- Discreet line tensioner for removal of line slack
- UV stabilized glass fiber nylon wall bracket
- Single piece corner brackets with captive nuts
- Includes accessories: 12 clothespins, bag, sock clip, and tightening spanner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.