Zoro Homepage

Fold Down Clothesline, Mk2 Slim, 42.7 Feet Drying Space

  • Mfr # A02843139

  • Zoro # G716161214


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Material
Steel, Glass fiber, Nylon
Includes
12 clothespins, bag, sock clip, and tightening spanner
Line Length
42.7 ft
Color
Iron Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843139
Zoro #
G716161214
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
42.7 ft

Details

Material
Steel, Glass fiber, Nylon
Includes
12 clothespins, bag, sock clip, and tightening spanner
Color
Iron Gray

Description

The Daytek Mk2 Slim Fold Down Clothesline is ideal for use in small spaces. With easy, single-handed operation, 6 lines, and an impressive 42.7 feet of hanging space, it is large enough to accommodate the majority of laundry drying needs. The Mk2 features glass fiber reinforced nylon wall brackets with the unique patented Lift & Lock system Australian Good Design Award. The space-saving Slim model has a corrosion resistant galvanized, high tensile frame with a powder-coated finish for durability.


  • Sleek fold-away design with patented "Lift & Lock" system
  • Ideal for use in small or narrow spaces
  • High tensile steel frame, galvanized and powder coated in light gray
  • Discreet line tensioner for removal of line slack
  • UV stabilized glass fiber nylon wall bracket
  • Single piece corner brackets with captive nuts
  • Includes accessories: 12 clothespins, bag, sock clip, and tightening spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.