
Glider Clothes Drying Rack, 65 Feet Drying Space
Mfr # A02843115
Zoro # G216161219
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Line Length
65 ft
Color
White/Blue
Material
Steel and Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A02843115
Zoro #
G216161219
UPC #
-
Country of Origin
Australia
Dimensions
Line Length
65 ft
Details
Color
White/Blue
Material
Steel and Polypropylene
Description
The Daytek Glider Clothes Drying Rack is made for indoor or outdoor use. Lightweight and portable, it's ideal for camping. The Glider wings allow for variable length to fit almost any space. With 60 inches of drying space in standard position and 9 extendable lines, the unique design offers 65 feet of laundry-hanging space. The sturdy powder-coated steel frame conveniently folds flat for storage.
- Strong and durable powder-coated steel frame with 9 extendable lines and 65 feet of hanging space
- Suitable for indoor or outdoor use
- Light and easily movable
- Side rails glide independently, allowing extension suitable to any space
- Folds away flat when not in use
- No assembly required
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.