
Mk2 Rotary Clothesline, 157 Feet Drying Space, 3PK
Mfr # A02843107-3pk
Zoro # G716161252
product price: $730.99
/pk 3, $243.66/ea
Free Shipping & Returns
Key Features
Line Length
157 ft
Includes
Ground socket and cap, 12 clothes pins with bag, and rotary cover
Material
Steel, Glass fiber, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A02843107-3pk
Zoro #
G716161252
UPC #
-
Country of Origin
Australia
Dimensions
Line Length
157 ft
Details
Color
Light Gray
Includes
Ground socket and cap, 12 clothes pins with bag, and rotary cover
Material
Steel, Glass fiber, Nylon
Description
The Daytek Mk2 Rotary Clothesline offers large overall line space and the best outdoor drying solution for large spaces. Featuring three installation heights, it comes with pre-strung and pre-tensioned lines and a ground mount socket. The rotary head can be folded down and the entire clothesline can be easily removed for storage when not in use, giving back valuable yard space. Manufactured from high tensile galvanized steel tube and powder-coated in a light gray color, the Daytek Rotary Clothesline has 7 lines and 157 feet of drying space.
- Head folds for removal and storage when not in use
- Galvanized and powder-coated for corrosion resistance
- Adjustable drying height
- Pre-strung lines and tension blocks
- Includes ground socket and cap
- Accessories included: 12 clothes pins and bag plus rotary cover
- Two person installation recommended. 7.5ft clearance required in all directions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.