Zoro Homepage

Mk2 Rotary Clothesline, 157 Feet Drying Space

  • Mfr # A02843143

  • Zoro # G016161211


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Line Length
157 ft
Includes
Ground socket and cap, 12 clothes pins with bag, and rotary cover
Material
Steel, Glass fiber, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843143
Zoro #
G016161211
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
157 ft

Details

Color
Bark
Includes
Ground socket and cap, 12 clothes pins with bag, and rotary cover
Material
Steel, Glass fiber, Nylon

Description

The Daytek Mk2 Rotary Clothesline offers large overall line space and the best outdoor drying solution for large spaces. Featuring three installation heights, it comes with pre-strung/pre-tensioned lines and a ground mount socket. The rotary head can be folded down and the entire clothesline can be easily removed for storage when not in use, giving back valuable yard space. Manufactured from high tensile galvanized steel tube and powder-coated in a light gray color, the Daytek Rotary Clothesline has 7 lines and 157 feet of drying space.


  • Head folds for removal and storage when not in use
  • Galvanized and powder-coated for corrosion resistance
  • Adjustable drying height
  • Pre-strung lines and tension blocks
  • Includes ground socket and cap
  • Accessories included: 12 clothes pins and bag plus rotary cover
  • Two person installation recommended. 7.5ft clearance required in all directions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.