Zoro Homepage

Portable A-Frame Clothesline, 72 Feet Drying Space

  • Mfr # A02843112

  • Zoro # G016161198


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Glass fiber, Nylon
Includes
Wind tether, 12 clothes pins & bag, 4 ground pages, sock & hanger clip, stow away bag
Line Length
72.2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843112
Zoro #
G016161198
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
72.2 ft

Details

Material
Steel, Glass fiber, Nylon
Color
Asteroid Pearl
Includes
Wind tether, 12 clothes pins & bag, 4 ground pages, sock & hanger clip, stow away bag

Description

Sun-drying or air-drying your clothes on a line is the simplest and cheapest way to deal with laundry. You don't have to pay so much on electric usage and you'll still end up with perfectly dried garments that smell heavenly. But what if you don't have enough space for a traditional clothesline, or when the weather is inclement? The solution is the Daytek Portable A-Frame Clothesline. It's strong and sturdy. Suitable for indoor or outdoor use, the Portable A-Frame easily folds away for storage. With 14 lines and 72.2 feet of drying space, this lightweight workhorse can even handle quilts and sheets!


  • Quick and easy to assemble
  • Innovative mechanism folds down to 6" x 6" x 67" for easy storage
  • Galvanized powder-coated steel with stainless steel locking mechanism
  • Suitable for both indoor and outdoor use
  • Portable design light enough for two people to carry
  • Accessories included: Wind tether, 12 clothes pins & bag, 4 ground pages, sock & hanger clip, stow away bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.