Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Lock Laundry Clothesline, 23 Feet Drying Space

  • Mfr # A02843113

  • Zoro # G716161221


product price: $62.15
/ea

Key Features

Material
Steel, PVC outer/nylon
Line Length
23 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A02843113
Zoro #
G716161221
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
23 ft

Details

Material
Steel, PVC outer/nylon
Color
White

Description

This versatile indoor clothesline folds down when not in use. It can be used indoors in laundries or bathroom, or outdoors on balconies or porches. The Daytek Quick-Lock Laundry Clothesline is ideal for drying clothing when outdoor space is limited. The width can be customized decreased prior to installation for small spaces.


  • Stylish design with 6 lines and 23 feet of hanging space
  • Suitable for indoor use or outdoors on covered balconies or porches
  • High tensile steel frame, galvanized and powder coated in white color
  • Folds down when not in use
  • Width can be customized at installation (maximum 4 feet)
  • Easy to assemble and install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.